This product requires certification to purchase.

14 in. x 25 ft. Silver R6 Flexible Air Duct

Hart & Cooley

14 in. x 25 ft. Silver R6 Flexible Air Duct

  • Fast #
  • Part #HF21614
  • Item #230367
  • Manufacturer Part #051331
4 out of 5 Customer Rating
Brand image
Hart & Cooley

14 in. x 25 ft. Silver R6 Flexible Air Duct

  • Fast #
  • Part #HF21614
  • Item #230367
  • Manufacturer Part #051331
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Air duct for heating and cooling
  • Metalized polyester jacket reinforced with fiberglass scrim
  • Double-ply black polyester core
  • Packaged in compact boxes
  • Easy to install
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C518, ASTM E96
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
14 in
Insulated:
Yes
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
25 ft
Living Product Challenge Certification:
No
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R6
UL Listed:
UL 181 Class 1
UPC:
684048513311
Vent Duct Shape:
Round