14 x 10 in. Return Grille
14 x 10 in. Return Grille
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 54-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lanced face design with 1/2 in blade spacing flush, removable face with concealed latches and hinges can be installed in any direction
- Flush, removable face with concealed latches and hinges can be installed in any direction
- Uses standard 1 in disposable filters (not furnished)
- Uses standard 1" disposable filters (not furnished)
- Bright White finish
- Available sizes: 20" x 20", overall 23 3/4" x 23 3/4"
Specifications
- Color Finish Name:
- Bright White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Fin Spacing:
- 1/2 in
- Height:
- 23-3/4 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 684048127808
- Width:
- 23-3/4 in