This product requires certification to purchase.

14 x 14 in. Return Grille

Hart & Cooley

14 x 14 in. Return Grille

  • Fast #
  • Part #H94A14X14W
  • Item #1040770
  • Manufacturer Part #011721
4.6 out of 5 Customer Rating
Brand image
Hart & Cooley

14 x 14 in. Return Grille

  • Fast #
  • Part #H94A14X14W
  • Item #1040770
  • Manufacturer Part #011721
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All steel construction
  • 3/4 in spaced fins set at 35°, horizontal face bars
  • Larger sizes available in multiple-piece construction
  • Also available as 94AT T-Bar Return Grille
  • Bright White finish
  • Requires Certification

Specifications

Color Finish Name:
Bright White
Fin Spacing:
3/4
Height:
15-3/4
Material:
Steel
Type:
H94A14X14W
UPC:
684048117212
Width:
15-3/4