14 x 14 in. White Ceiling Diffuser
14 x 14 in. White Ceiling Diffuser
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- White Ceiling Diffuser
Specifications
- Application:
- Residential
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diffuser Size:
- 14 in x 14 in
- GRD Deflection Type:
- 1-way
- Height:
- 14
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- Type:
- HA501MSW1414
- UPC:
- 684048507044
- Width:
- 14