14 x 2 in. Residential Floor Register Satin Anodized Extruded Aluminum
14 x 2 in. Residential Floor Register Satin Anodized Extruded Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Extruded aluminum construction
- Corrosion resistant, high strength
- Heavy cross-bracing at strategic intervals
- Dual multi-shutter valves for adjustable air pattern
- Nylon slide valve operators
- Satin-anodized finish
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Satin Anodized
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 14
- Living Product Challenge Certification:
- No
- Material:
- Extruded Aluminum
- UPC:
- 684048107374
- Width:
- 2