This product requires certification to purchase.

14 X 25 Grey Polyester Flexible R4.2 Air Duct

Hart & Cooley

14 X 25 Grey Polyester Flexible R4.2 Air Duct

  • Fast #
  • Part #HFB11414
  • Item #1044965
  • Manufacturer Part #047324
5 out of 5 Customer Rating
Brand image
Hart & Cooley

14 X 25 Grey Polyester Flexible R4.2 Air Duct

  • Fast #
  • Part #HFB11414
  • Item #1044965
  • Manufacturer Part #047324
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Air duct for heating and cooling
  • Black polyethylene jacket
  • Double-ply black polyester core
  • R-4.2 insulation
  • UL-listed
  • Packaged in compact bags
  • 25' length
  • Easy to install
  • Requires Certification

Specifications

Length:
25 ft
Material:
Plastic
Material Type:
Vinyl
UL Listed:
Yes
UPC:
684048473240