14 x 4 Supply Register in White
14 x 4 Supply Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All steel construction
- Vertical, adjustable face bars
- Horizontal multi-shutter valve
- Bright White finish
- Minimum 6"<TIMES/>4"
- Maximum 36"<TIMES/>14"
Specifications
- Application:
- Commercial
- Color Finish Name:
- Bright White
- Fin Spacing:
- 3/4 in
- Height:
- 14 in
- Material:
- Steel
- Type:
- H821W14P
- UPC:
- 684048750167
- Width:
- 4 in