14 X 6 Horizontal Blade Return Grill White
14 X 6 Horizontal Blade Return Grill White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For sidewall or ceiling application
- Commercial
- All-steel construction
- Horizontal face bars set at 40°
- Larger sizes available in multiple-piece construction
- Bright white finish
- 100 Ft x 1/2" Cable
- Wheels: 10" semi-pneumatic with roller bearings
- Wheel brake: Passive wheel brake system holds the machine in place on the job and in the truck
- Foot Switch: Pneumatic, with no electrical contact between pedal and motor
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Height:
- 14
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Type:
- H94A14UW
- UPC:
- 684048117175
- Width:
- 6