This product requires certification to purchase.

16 x 10 in. Residential Return Grille in Bright White Steel

Hart & Cooley

16 x 10 in. Residential Return Grille in Bright White Steel

  • Fast #
  • Part #H6721610W
  • Item #108930
  • Manufacturer Part #043336
4 out of 5 Customer Rating
Brand image
Hart & Cooley

16 x 10 in. Residential Return Grille in Bright White Steel

  • Fast #
  • Part #H6721610W
  • Item #108930
  • Manufacturer Part #043336
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 540
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For sidewall or ceiling application
  • Residential
  • All-steel construction
  • 1<SLASH/>2" spaced fins set at 40°
  • Exceptional free area
  • 5<SLASH/>16" margin turnback
  • Bright white finish
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Bright White
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Height:
16 in
LBC Red List Approved:
No
LBC Red List Free:
No
Living Product Challenge Certification:
No
Material:
Steel
Type:
H672W1610
UPC:
684048433367
Width:
10 in