This product requires certification to purchase.

16 x 16 in. Aluminum Horizontal Blade Return Grille in White

Hart & Cooley

16 x 16 in. Aluminum Horizontal Blade Return Grille in White

  • Fast #
  • Part #HRH451616W
  • Item #923228
  • Manufacturer Part #064029
5 out of 5 Customer Rating
Brand image
Hart & Cooley

16 x 16 in. Aluminum Horizontal Blade Return Grille in White

  • Fast #
  • Part #HRH451616W
  • Item #923228
  • Manufacturer Part #064029
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 97
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For sidewall or ceiling application
  • Commercial
  • Extruded aluminum construction
  • Horizontal bars at 45 degrees
  • Face bars permanently fixed into heavy aluminum frames at a 45-degree angle
  • Bright white finish
  • Requires Certification

Specifications

Material:
Aluminum
UPC:
684048640291
Width:
16 in