16 x 16 in. Residential 1-way Return Grille in White Steel
16 x 16 in. Residential 1-way Return Grille in White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For sidewall or ceiling application
- Residential
- All-steel construction
- 1<SLASH/>2" spaced fins set at 40°
- Exceptional free area
- 5<SLASH/>16" margin turnback
- Bright white finish
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- GRD Deflection Type:
- 1-way
- Height:
- 16
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- Type:
- H6721616W
- UPC:
- 684048433398
- Width:
- 16