This product requires certification to purchase.

16 X 25 Silver Vinyl Flexible R6 Air Duct

Hart & Cooley

16 X 25 Silver Vinyl Flexible R6 Air Duct

  • Fast #
  • Part #HFB21616
  • Item #583477
  • Manufacturer Part #050239
4.3 out of 5 Customer Rating
Brand image
Hart & Cooley

16 X 25 Silver Vinyl Flexible R6 Air Duct

  • Fast #
  • Part #HFB21616
  • Item #583477
  • Manufacturer Part #050239
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Air duct for heating and cooling
  • Metalized polyester jacket reinforced with fiberglass scrim
  • Double-ply black polyester core
  • R-6.0 insulation
  • UL-listed
  • Packaged in compact bags
  • 25' length
  • Easy to install
  • Requires Certification

Specifications

Diameter:
16 in
Length:
25 ft
R value:
R6
UL Listed:
Yes
UPC:
684048502391