This product requires certification to purchase.

16 X 8 Supply Regular White

Hart & Cooley

16 X 8 Supply Regular White

  • Fast #
  • Part #H821W16X
  • Item #132490
  • Manufacturer Part #075025
4.8 out of 5 Customer Rating
Brand image
Hart & Cooley

16 X 8 Supply Regular White

  • Fast #
  • Part #H821W16X
  • Item #132490
  • Manufacturer Part #075025
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Vertical face bars, horizontal valve blades, multishutter valve
  • All steel construction
  • Adjustable face bars
  • Bright white enamel finish
  • Minimum 6"<TIMES/>4"
  • Maximum 36"<TIMES/>14"
  • Requires Certification
Dimensions & Measurements
Height
16 in
Width
8 in
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048750259