18 X 10 Vertical Blade Supply Regular White
18 X 10 Vertical Blade Supply Regular White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vertical face bars, horizontal valve blades, multishutter valve
- All steel construction
- Adjustable face bars
- Bright white enamel finish
- Minimum 6"<TIMES/>4"
- Maximum 36"<TIMES/>14"
Specifications
- Height:
- 18
- Type:
- H821W1810
- UPC:
- 684048750334
- Width:
- 10