18 X 25 FOIL Flexible Air DUCT R4.2
18 X 25 FOIL Flexible Air DUCT R4.2
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Air duct for heating and cooling
- Metalized polyester jacket reinforced with fiberglass scrim
- Double-ply black polyester core
- R-4.2 insulation
- UL-listed
- Packaged in compact boxes
- Easy to install
Specifications
- Diameter:
- 18 in
- Length:
- 25 ft
- R value:
- R4.2
- UL Listed:
- Yes
- UPC:
- 684048510457