This product requires certification to purchase.

18 x 7 in. Aluminum and Galvanized Steel Gas Vent Pipe

Hart & Cooley

18 x 7 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #H7RPA
  • Item #73256
  • Manufacturer Part #016406
5 out of 5 Customer Rating
Brand image
Hart & Cooley

18 x 7 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #H7RPA
  • Item #73256
  • Manufacturer Part #016406
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
Yes
Coating:
Galvanized
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
7 in
Diameter - Inside 1:
7 in
Diameter - Outside:
8 in
Duct Size:
7 in
Gauge (metal):
26 ga
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
18 in
Living Product Challenge Certification:
No
Material:
Aluminum, Steel
UPC:
684048164063
Vent Duct Shape:
Round
Vent Type:
B-Vent