18 X 8 Vertical Blade Supply Regular White
18 X 8 Vertical Blade Supply Regular White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 165-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vertical face bars, horizontal valve blades, multishutter valve
- All steel construction
- Adjustable face bars
- Bright white enamel finish
- Minimum 6"<TIMES/>4"
- Maximum 36"<TIMES/>14"
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Height:
- 18
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- UPC:
- 684048750327
- Width:
- 8