This product requires certification to purchase.

2 X 14 Golden Sand STAMPED Floor Regular

Hart & Cooley

2 X 14 Golden Sand STAMPED Floor Regular

  • Fast #
  • Part #H421GSK14
  • Item #132469
  • Manufacturer Part #010714
4.4 out of 5 Customer Rating
Brand image
Hart & Cooley

2 X 14 Golden Sand STAMPED Floor Regular

  • Fast #
  • Part #H421GSK14
  • Item #132469
  • Manufacturer Part #010714
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 720
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All steel construction
  • Rolled fin for strength and safety
  • Multi-angle fin setting
  • Foot-operated dial control
  • Heavy gauge stamped face
  • Residential
  • Requires Certification

Specifications

Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
14 in
Living Product Challenge Certification:
No
UPC:
684048107145
Width:
2 in