This product requires certification to purchase.

2 X 14 Toe SPACE Grill White

Hart & Cooley

2 X 14 Toe SPACE Grill White

  • Fast #
  • Part #H420WK14
  • Item #131784
  • Manufacturer Part #011304
3.3 out of 5 Customer Rating
Brand image
Hart & Cooley

2 X 14 Toe SPACE Grill White

  • Fast #
  • Part #H420WK14
  • Item #131784
  • Manufacturer Part #011304
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 2520
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • All steel construction
  • Heavy-ga. stamped face
  • Multi-angle fins
  • Residential
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Golden Sand, Bright White
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
GRD Deflection Type:
2-way
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
14
Living Product Challenge Certification:
No
Material:
Steel
Type:
H420WK14
UPC:
684048113047
Width:
2