This product requires certification to purchase.

20 x 20 in. Filter Grille Horizontal Blade in White Aluminum

Hart & Cooley

20 x 20 in. Filter Grille Horizontal Blade in White Aluminum

  • Fast #
  • Part #HRHF45W2020
  • Item #348965
  • Manufacturer Part #067044
5 out of 5 Customer Rating
Brand image
Hart & Cooley

20 x 20 in. Filter Grille Horizontal Blade in White Aluminum

  • Fast #
  • Part #HRHF45W2020
  • Item #348965
  • Manufacturer Part #067044
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 81
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Extruded aluminum construction
  • Horizontal bars at 45 degrees
  • Hinged on the bottom edge
  • Accommodates standard 1 in thick filter
  • Requires Certification

Documents

Dimensions & Measurements
Height
20 in
Width
20 in
Characteristics & Features
Color Finish Name
White
Filter Grille Style
Horizontal Blade
Material
Aluminum
Warranty & Product Information
Application
Commercial
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
Type
HRHF45W2020
UPC
684048670441