20 x 20 in. Horizontal Blade Return Grille in White Aluminum
20 x 20 in. Horizontal Blade Return Grille in White Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 65-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fixed 45° blades
- 1-1/4 in beveled frame
- Extruded aluminum construction
- Available in White (W) or Painted Aluminum (AL)
- Face bars permanently fixed into heavy aluminum frames at a 45-degree angle
- Bright white finish
Documents
Specifications
- Color Finish Name:
- Painted White
- Fin Spacing:
- 3/4
- Height:
- 21-3/4
- Material:
- Aluminum
- Type:
- HRH45W2020
- UPC:
- 684048640482
- Width:
- 21-3/4