20 X 25 FOIL Flexible Air DUCT R4.2
20 X 25 FOIL Flexible Air DUCT R4.2
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Air duct for heating and cooling
- Metalized polyester jacket reinforced with fiberglass scrim
- Double-ply black polyester core
- R-4.2 insulation
- UL-listed
- Packaged in compact boxes
- Easy to install
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 20
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 25
- Living Product Challenge Certification:
- No
- R value:
- R4.2
- UL Listed:
- Yes
- UPC:
- 684048510464