This product requires certification to purchase.

20 X 4 Vertical Blade Supply Regular White

Hart & Cooley

20 X 4 Vertical Blade Supply Regular White

  • Fast #
  • Part #H821W20P
  • Item #1051422
  • Manufacturer Part #075038
3.2 out of 5 Customer Rating
Brand image
Hart & Cooley

20 X 4 Vertical Blade Supply Regular White

  • Fast #
  • Part #H821W20P
  • Item #1051422
  • Manufacturer Part #075038
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Length
4 in
Width
20 in
Characteristics & Features
Color Finish Name
Bright White
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048750389