This product requires certification to purchase.

22 X 22 T Bar Return Grill White

Hart & Cooley

22 X 22 T Bar Return Grill White

  • Fast #
  • Part #HRE5TIWH
  • Item #480758
  • Manufacturer Part #045504
5 out of 5 Customer Rating
Brand image
Hart & Cooley

22 X 22 T Bar Return Grill White

  • Fast #
  • Part #HRE5TIWH
  • Item #480758
  • Manufacturer Part #045504
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All aluminum construction
  • Eggcrate style face
  • R4.2 molded fiberglass back
  • Accepts 6" to 14" unique tab collar (6400 series)or 6" to 16" unique snap-in collar (5400 and 5400PP series); also accepts standard spin-in collar
  • Bright White or Mill Aluminum finish
  • Available size: grid core face 1/2" x 1/2" x 1/2"
  • Bright white finish
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Depth:
3 in
GRD Deflection Type:
1-way
Height:
23-3/4 in
LBC Red List Approved:
No
LBC Red List Free:
No
Living Product Challenge Certification:
No
Material:
Aluminum
UPC:
684048455048
Width:
23-3/4 in