23-3/4 x 23-3/4 in. Commercial T-Bar Lay-In in Bright White 4-way Steel
23-3/4 x 23-3/4 in. Commercial T-Bar Lay-In in Bright White 4-way Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Steel construction
- Removable hinged face allows for easy access to air pattern control core
- Face can be removed for cleaning
- Deep drawn back reduces static pressure drop
- Individually adjustable pattern deflectors factory set at 4-way deflection
- Can be adjusted for 1-, 2-, 3-way air patterns
- Unique 2" high collar permits easy flex connections
- Accepts 3800 Series butterfly damper for 6"-14" (order separately)
- For 16", use T19
- EQ = earthquake straps
Specifications
- Application:
- Commercial
- Color Finish Name:
- Bright White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- GRD Deflection Type:
- 4-way
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 24 in
- Living Product Challenge Certification:
- No
- Material:
- Steel
- Neck Size:
- 18 in
- UPC:
- 684048160508
- Width:
- 24 in