This product requires certification to purchase.

23-3/4 x 23-3/4 in. Commercial T-Bar Lay-In in White 4-way Steel

Hart & Cooley

23-3/4 x 23-3/4 in. Commercial T-Bar Lay-In in White 4-way Steel

  • Fast #
  • Part #HFPD06
  • Item #153346
  • Manufacturer Part #050500
4.1 out of 5 Customer Rating
Brand image
Hart & Cooley

23-3/4 x 23-3/4 in. Commercial T-Bar Lay-In in White 4-way Steel

  • Fast #
  • Part #HFPD06
  • Item #153346
  • Manufacturer Part #050500
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides high air volume delivery.
  • 360° air diffusion.
  • Formed steel back panel.
  • Two cone fixed core.
  • Fixed collar.
  • Utilizes butterfly damper (3800 Series) inserted in collar.
  • Damper adjustable thru face.
  • Bright white enamel finish.
  • Commercial.
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Name:
White
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
GRD Deflection Type:
4-way
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
23-3/4 in
Living Product Challenge Certification:
No
Material:
Steel
UPC:
684048505002
Width:
6 in