23-3/4 x 23-3/4 in. Commercial T-Bar Lay-In in White 4-way Steel
23-3/4 x 23-3/4 in. Commercial T-Bar Lay-In in White 4-way Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides high air volume delivery.
- 360° air diffusion.
- Formed steel back panel.
- Two cone fixed core.
- Fixed collar.
- Utilizes butterfly damper (3800 Series) inserted in collar.
- Damper adjustable thru face.
- Bright white enamel finish.
- Commercial.
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- GRD Deflection Type:
- 4-way
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 23-3/4
- Living Product Challenge Certification:
- No
- Material:
- Steel
- Type:
- HFPD08
- UPC:
- 684048505026
- Width:
- 8