This product requires certification to purchase.

23-3/4 x 23-3/4 in. HVAC T-Bar Lay-In in Bright White Steel and Plastic

Hart & Cooley

23-3/4 x 23-3/4 in. HVAC T-Bar Lay-In in Bright White Steel and Plastic

  • Fast #
  • Part #HPDS
  • Item #140267
  • Manufacturer Part #050341
5 out of 5 Customer Rating
Brand image
Hart & Cooley

23-3/4 x 23-3/4 in. HVAC T-Bar Lay-In in Bright White Steel and Plastic

  • Fast #
  • Part #HPDS
  • Item #140267
  • Manufacturer Part #050341
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 64
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White Steel
  • Requires Certification

Documents


Specifications

Application:
HVAC
Color Finish Name:
Bright White
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
22-1/5 in
Living Product Challenge Certification:
No
Material:
Steel, Plastic
UPC:
684048503411
Width:
24 in