This product requires certification to purchase.

24 X 18 Return Air Grill White

Hart & Cooley

24 X 18 Return Air Grill White

  • Fast #
  • Part #H6722418W
  • Item #108906
  • Manufacturer Part #043368
3.3 out of 5 Customer Rating
Brand image
Hart & Cooley

24 X 18 Return Air Grill White

  • Fast #
  • Part #H6722418W
  • Item #108906
  • Manufacturer Part #043368
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For sidewall or ceiling application
  • Residential
  • All-steel construction
  • 1/2" spaced fins set at 40°
  • Exceptional free area
  • 5/16" margin turnback
  • Bright white finish
  • Spill proof glass shelves - help contain spills for ease of cleaning
  • Requires Certification

Specifications

Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Height:
24 in
LBC Red List Approved:
No
LBC Red List Free:
No
Living Product Challenge Certification:
No
UPC:
684048433688
Width:
18 in