This product requires certification to purchase.

24 x 24 in. Perforated Screen T-Bar Lay-In in White Steel

Hart & Cooley

24 x 24 in. Perforated Screen T-Bar Lay-In in White Steel

  • Fast #
  • Part #HPD24X24
  • Item #117659
  • Manufacturer Part #050344
5 out of 5 Customer Rating
Brand image
Hart & Cooley

24 x 24 in. Perforated Screen T-Bar Lay-In in White Steel

  • Fast #
  • Part #HPD24X24
  • Item #117659
  • Manufacturer Part #050344
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  San Leandro, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Face only return for plenum ceiling
  • Available in 24" x 12", 24" x 24" and 48" x 24" sizes
  • White finish
  • Patented adjustable deflectors provide various directional patterns
  • Free area averages over 75%
  • Golden Sand Enamel finish
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
24
Material:
Steel
UPC:
684048503442
Width:
24