24 x 24 in. Surface Mount Frame
24 x 24 in. Surface Mount Frame
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Aluminum construction
- Permits installation of standard T-bar diffusers in a plaster ceiling
- Accepts standard T-bar diffusers
Specifications
- Color Finish Name:
- Bright White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Height:
- 24 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- UPC:
- 684048502995
- Width:
- 24 in