24 x 3 in. Aluminum and Galvanized Steel Gas Vent Pipe
24 x 3 in. Aluminum and Galvanized Steel Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Properly installed, the vent cannot come apart through vibration and offers protection against vent failure or fire hazard
- Designed for negative pressure applications and flue gas temperatures not exceeding 400° F above ambient for Category 1 appliances
Documents
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 3
- Diameter - Inside 1:
- 3
- Diameter - Outside:
- 3-1/2 in
- Duct Size:
- 3 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 24
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel
- UL Listed:
- UL 441
- UPC:
- 684048160041
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent