24 X 30 White Return Air Grill
24 X 30 White Return Air Grill
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 50-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- All-steel construction
- 1/3 in spaced fins set at 20 degrees
- 5/16 in margin turnback
Documents
Specifications
- Color Finish Name:
- Bright White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Height:
- 24
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- UPC:
- 684048431752
- Width:
- 30