24 X 6 Baseboard Return Grill White
24 X 6 Baseboard Return Grill White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Height:
- 24
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- UPC:
- 684048437044
- Width:
- 6