This product requires certification to purchase.

24 x 8 in. Aluminum and Galvanized Steel Gas Vent Pipe

Hart & Cooley

24 x 8 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #H8RP24
  • Item #448318
  • Manufacturer Part #016503
4.7 out of 5 Customer Rating
Brand image
Hart & Cooley

24 x 8 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #H8RP24
  • Item #448318
  • Manufacturer Part #016503
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 32
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pipe and fitting couplers overlap 1 3/8" when joined together, therefore assembled length is 1 3/8" less than listed length
  • Requires Certification
Dimensions & Measurements
Diameter
8 in
Diameter - Inside 1
8 in
Diameter - Outside
9 in
Duct Size
8 in
Length
24 in
Characteristics & Features
Adjustable
No
Coating
Galvanized
Material
Aluminum, Steel
Vent Duct Shape
Round
Vent Type
B-Vent
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048165039