25 x 20 in. Return Air Filter Grill in Bright White
25 x 20 in. Return Air Filter Grill in Bright White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 78-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Effectively conceals filter
- Use standard 1" thick filters (not included)
- Removable face for easy installation and cleaning
- Equipped with adjustable filter retainers
- Bright white enamel finish
- Average face velocity = 390 fpm, based on filter capacity rating of 2 cfm per square inch of gross filter area
- Free area averages 75% of grille core
- Residential
- For quick calculation free area (sq. in.) = listed width<TIMES/>height<TIMES/>.75
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Height:
- 25
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 684048434326
- Width:
- 20