5 in. x 36 in. Type B Gas Vent Pipe
5 in. x 36 in. Type B Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 54-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Properly installed, the vent cannot come apart through vibration and offers protection against vent failure or fire hazard
- Designed for negative pressure applications and flue gas temperatures not exceeding 400° F above ambient for Category 1 appliances
Documents
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 5 in
- Diameter - Inside 1:
- 5 in
- Diameter - Outside:
- 5-1/2 in
- Duct Size:
- 5 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 36 in
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel
- UL Listed:
- UL 441
- UPC:
- 684048162021
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent