This product requires certification to purchase.

3 in. Adjustable 90° B-Vent Elbow

Hart & Cooley

3 in. Adjustable 90° B-Vent Elbow

  • Fast #
  • Part #H3REA90
  • Item #53927
  • Manufacturer Part #016009
5 out of 5 Customer Rating
Brand image
Hart & Cooley

3 in. Adjustable 90° B-Vent Elbow

  • Fast #
  • Part #H3REA90
  • Item #53927
  • Manufacturer Part #016009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    5  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Coating:
Galvanized
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
3
Diameter - Inside 1:
3
Diameter - Outside:
3-1/2 in
Duct Elbow Type:
B-Vent Elbow
Duct Size:
3 in
Elbow Degree:
90
LBC Red List Approved:
No
LBC Red List Free:
No
Living Product Challenge Certification:
No
Material:
Aluminum, Steel
UL Listed:
Yes
UPC:
684048160096
Vent Duct Shape:
Round
Vent Type:
B-Vent