3 in. High Wind Cap
3 in. High Wind Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 8 in
- Diameter - Inside 1:
- 3 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 5-1/2 in
- Living Product Challenge Certification:
- No
- UPC:
- 699663036152