This product requires certification to purchase.

30 x 20 in. Aluminum Horizontal Blade Return Grille in White

Hart & Cooley

30 x 20 in. Aluminum Horizontal Blade Return Grille in White

  • Fast #
  • Part #HRH453020W
  • Item #1046431
  • Manufacturer Part #064108
4.6 out of 5 Customer Rating
Brand image
Hart & Cooley

30 x 20 in. Aluminum Horizontal Blade Return Grille in White

  • Fast #
  • Part #HRH453020W
  • Item #1046431
  • Manufacturer Part #064108
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 44
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For sidewall or ceiling application
  • Commercial
  • Extruded aluminum construction
  • Horizontal bars at 45 degrees
  • Face bars permanently fixed into heavy aluminum frames at a 45-degree angle
  • Bright white finish
  • Requires Certification
Dimensions & Measurements
Width
20 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
Type
HRH453020W
UPC
684048641083