This product requires certification to purchase.

30 x 8 in. Residential 2-way Return Grille in Bright White Steel

Hart & Cooley

30 x 8 in. Residential 2-way Return Grille in Bright White Steel

  • Fast #
  • Part #H657W30X
  • Item #97999
  • Manufacturer Part #043671
4.4 out of 5 Customer Rating
Brand image
Hart & Cooley

30 x 8 in. Residential 2-way Return Grille in Bright White Steel

  • Fast #
  • Part #H657W30X
  • Item #97999
  • Manufacturer Part #043671
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • One-piece Steel construction 1/3" spaced fins set at 20° 7/8" margin turnback
  • Exceptional free area
  • Install with fins upward or downward for best duct concealment
  • Residential
  • Requires Certification
Dimensions & Measurements
Height
30 in
Width
8 in
Characteristics & Features
Color Finish Name
Bright White
GRD Deflection Type
2-way
Material
Steel
Warranty & Product Information
Application
Residential
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048436719