8 x 8 in. 4-way Steel Curved-blade Register with Multi-shutter Damper
304 Series 8 x 8 in. 4-way Steel Curved-blade Register with Multi-shutter Damper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 300-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- For sidewall or ceiling application
- Residential
- All-steel one-piece stamped-face curved-blade construction
- Four-way deflection
- Four-way air pattern
- Multi-shutter valve
- Listed heights 10" and larger require double valves
- Bright white enamel finish
Specifications
- Collection:
- 304 Series
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- GRD Deflection Type:
- 4-way
- Height:
- 8
- Installation Type:
- Ceiling Mount, Sidewall Mount
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 684048134622
- Width:
- 8