6 in. Butterfly Damper Steel
3800 Series 6 in. Butterfly Damper Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1008-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable butterfly damper with removable handle
- Commercial
Documents
Specifications
- Collection:
- 3800 Series
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Damper Type:
- Butterfly Dampers
- Diameter:
- 6 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 684048502902
- Vent Duct Shape:
- Round