4 in. x 25 ft. Black R8 Flexible Air Duct
4 in. x 25 ft. Black R8 Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 75-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Air duct for heating and cooling
- Metalized polyester jacket reinforced with fiberglass scrim
- Double-ply black polyester core
- R-8.0 insulation
- UL-listed
- Packaged in compact boxes
- 25' length
- Easy to install
Documents
Specifications
- ASTM:
- ASTM C518, ASTM E96
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 4
- Insulated:
- Yes
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 25
- Living Product Challenge Certification:
- No
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- R value:
- R8
- UL Listed:
- UL 181 Class 1
- UPC:
- 684048278234
- Vent Duct Shape:
- Round