This product requires certification to purchase.

4 in. X 7 in. Gas B Vent Increaser

Hart & Cooley

4 in. X 7 in. Gas B Vent Increaser

  • Fast #
  • Part #H4RN7
  • Item #54025
  • Manufacturer Part #016114
4.7 out of 5 Customer Rating
Brand image
Hart & Cooley

4 in. X 7 in. Gas B Vent Increaser

  • Fast #
  • Part #H4RN7
  • Item #54025
  • Manufacturer Part #016114
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter - Inside 1:
4 in
Diameter - Inside 2:
7 in
Duct Size:
4 in x 7 in
Height:
5-1/8 in
LBC Red List Approved:
No
LBC Red List Free:
No
Living Product Challenge Certification:
No
Material:
Aluminum, Steel
UPC:
684048161147