4 x 10 in. Floor Grille in Golden Sand
4 x 10 in. Floor Grille in Golden Sand
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1152-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All steel construction
- Provides firm, smooth surface
- Extremely rigid
- Free area averages over 75%
- Golden Sand enamel finish
Documents
Specifications
- Color Finish Name:
- Golden Sand
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Fin Spacing:
- 1/2
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 11-13/16
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 684048118516
- Width:
- 5-13/16