4 in. x 25 ft. Black R8 Insulated Flexible Air Duct - Boxed
4 in. x 25 ft. Black R8 Insulated Flexible Air Duct - Boxed
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 75-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Air duct for heating and cooling
- Black polyethylene jacket
- Double-ply black polyester core
- R-8.0 insulation
- UL-listed
- Packaged in compact boxes
- 25' and 50' lengths
- Easy to install
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 4 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 25 ft
- Living Product Challenge Certification:
- No
- UL Listed:
- Yes
- UPC:
- 684048278128