4 x 5-5/8 in. Gas Vent Adapter
4 x 5-5/8 in. Gas Vent Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 4 in. Diameter
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 4
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 5-5/8
- Living Product Challenge Certification:
- No
- UPC:
- 684048555663
- Vent Duct Shape:
- Round