5-11/16 x 6 in. Gas Vent Adapter Aluminum and Galvanized Steel
5-11/16 x 6 in. Gas Vent Adapter Aluminum and Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 5-11/16
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 6
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel
- UPC:
- 684048161987