5 ft. x 3 in. Gas Vent Pipe
5 ft. x 3 in. Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features double-wall, air-insulated construction.
- Has Type B male/female ends for easy connection with Hart & Cooley vent.
- Requires only 1" clearance to combustibles.
- UL-listed for use as a connection from an appliance to Type B gas vent and as a segment of Type B gas vent.
- Can be used in unconditioned spaces, such as attics and crawl spaces. Do not enclose.
- Available in 3" through 5" diameters and 2' through 5' lengths.
Documents
Specifications
- Adjustable:
- No
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 3 in
- Diameter - Inside 1:
- 3 in
- Diameter - Outside:
- 3-1/2 in
- Duct Size:
- 3 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 5 in
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- UL Listed:
- Yes
- UPC:
- 699663000979
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent